Zoro Homepage

Cap, Red, 300/400 Amp Male Single Pole

  • Mfr # HBLMCAPR

  • Zoro # G1452245


product price: $29.19
/ea

Key Features

Type
Single Pole Device
Color
Red
Material
Thermoplastic Elastomer
For Use With
300/400A Male Single Pole Devices
Fits
300/400A Male Single Pole Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLMCAPR
Zoro #
G1452245
UPC #
783585848617
Country of Origin
China

Dimensions

Overall Length
2.78 in
Overall Width
1.48 in

Details

Item
Protective Cap
Type
Single Pole Device
Color
Red
Material
Thermoplastic Elastomer
For Use With
300/400A Male Single Pole Devices
Fits
300/400A Male Single Pole Devices
NEMA Rating
3R, 4X And 12K
NEMA Enclosure Rating
12, 3R, 4X
Product Type
Protective Cap
Compatible Device Current
400 A
For Device Gender
Male
Compatible with Series
16
Series
Series 16
Accessory Item
Male Device Protective Cap
Voltage Rating Description
600V AC/DC
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Style
Male
Amperage Rating
400 A
Current / Amperage Rating
400 A

Description

The HUBBELL Cap, Red, 300/400 Amp Male Single Pole is an accessory intended for use with Series 16 single pole devices. It fits over male connectors rated for up to 400 amps and covers the connector when not in use. Constructed from thermoplastic elastomer, this accessory helps maintain device integrity by covering exposed contacts.


Key Features of the HUBBELL Cap, Red, 300/400 Amp Male Single Pole:

  • Accessory Item: Designed as a protective cap for male single pole devices

  • Amperage Rating: Suitable for devices rated at 300/400A

  • Compatible with Series: Fits Series 16 connectors

  • NEMA Enclosure Ratings: Rated NEMA Types: 3R, 4X, and 12

  • Industry Standard(s): Meets NEC, ANSI/NFPA 70; UL and cUL Listed standards

  • Voltage Rating Description: Voltage rating: up to 600V AC/DC

  • Material: Made from thermoplastic elastomer

  • Overall Dimensions: Length of 2.78 inches and width of 1.48 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.