Ceiling Adapter, White, PVC, Wall-Trak
Mfr # PW2CACF
Zoro # G2136644
product price: $10.19
/eaKey Features
Fittings Sub-Category
Adapters
Type
Miscellaneous Fittings
Color
Off White
For Use With
Wall-Trak(R) Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW2CACF
Zoro #
G2136644
UPC #
783585090634
Country of Origin
United States
Dimensions
Width
3.32 in
Length
4.2 in
Height
4.18 in
Length (Straight Wireway)
4.2 in
Height (In.)
4.18
Length (In.)
4.2
Overall Length
4 in
Overall Width
2 1/4 in
Width (In.)
3.32
Overall Height
3 1/4 in
Details
Item
Ceiling Adapter
Fittings Sub-Category
Adapters
Type
Miscellaneous Fittings
Color
Off White
For Use With
Wall-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Certified, UL Compliant
Features
Also use for Ceiling Feeds, For Connecting Conduit to Raceway, Has Combination 1/2 in, 3/4 in and 1 in Trade Size Knockouts
Material of Construction
PVC
Series
Wall-Trak
Compatible with Product Type
Wall-Trak Raceways
Item Type
PW2 WallTrak (Latching) Series
Style
Conduit Adapter/Ceiling Fitting
Description
Ceiling Adapter, Series Wall-Trak, Material Non-Metallic, Color Off White, Compatible with Product Type Wall-Trak Raceways, Features Also use for Ceiling Feeds, For Connecting Conduit to Raceway, Has Combination 1/2 in, 3/4 in and 1 in Trade Size Knockouts, Overall Height 3 1/4 in, Overall Length 4 in, Overall Width 2 1/4 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.