Zoro Homepage

Ceiling Mount Sensor, Occupancy, Hard Wired, White, 1,000 sq ft, LED

  • Mfr # ATD1000CL

  • Zoro # G5399186


product price: $291.60
/ea
Free Shipping & Returns

Key Features

Use With - Motion Sensing and Dimming
Hubbell 167
Sensing Technology
Passive Infrared (PIR)/Ultrasonic
Time Delay - Motion Sensor
4 to 30 min
Watts @ 277V
2700
Description/Special Features
Mounts Directly to 2-1/8 in Deep Octagon Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD1000CL
Zoro #
G5399186
UPC #
783585256894
Country of Origin
China

Dimensions

Height
3.4 in
Maximum Mounting Height
12 ft
Overall Height
3.4 in
Overall Diameter
4.5 in
Minimum Mounting Height
8 ft
Dimensions
4.5"D x 3.4"H

Description

Occupancy Sensor, Sensing Technology Passive Infrared (PIR)/Ultrasonic, Operating Voltage 120 to 277V AC, Maximum Coverage Area 1,000 sq ft, Maximum Mounting Height 12 ft, Load Rating @ 120V AC 1,800W (Incandescent), Communication Method Hard Wired, Color White, Includes Relay, Sensor Operation Occupancy, Lighting Technology LED, Installation Location Ceiling, Standards ASHRAE 90.1, cULus Listed, UL244A, Overall Diameter 4.5 in, Time Delay Adjustment Method Adaptive, Maximum Time Delay 40 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.