
Center Sub Plate, 1 Gang, Rectangular
Mfr # S1R10CSPD
Zoro # G500695109
product price: $14.25
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Overall Width
3.90 in
Material
Galvanized Steel
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10CSPD
Zoro #
G500695109
UPC #
783585547602
Country of Origin
United States
Dimensions
Overall Width
3.90 in
Details
Item
Center Sub-Plate
Number of Gangs
1
For Box Shape
Rectangular
Material
Galvanized Steel
Color
White
Finish
White Paint
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) Decorator Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.