
Center Sub Plate, 1 Gang, Rectangular
Mfr # S1R10CSPK
Zoro # G200695133
product price: $13.95
/eaKey Features
Number of Gangs
1
For Box Shape
Rectangular
Finish
White Paint
Overall Width
2.40 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10CSPK
Zoro #
G200695133
UPC #
783585547787
Country of Origin
United States
Dimensions
Overall Width
2.40 in
Details
Item
Center Sub-Plate
Number of Gangs
1
For Box Shape
Rectangular
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 1) TrakJack Series II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.