
Center Sub Plate, 2 Gangs, Rectangular
Mfr # S1R10CSPU
Zoro # G200695065
product price: $14.25
/eaKey Features
Number of Gangs
2
For Box Shape
Rectangular
Finish
White Paint
Overall Width
6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S1R10CSPU
Zoro #
G200695065
UPC #
783585547794
Country of Origin
United States
Dimensions
Overall Width
6 in
Details
Item
Center Sub-Plate
Number of Gangs
2
For Box Shape
Rectangular
Finish
White Paint
Material
Steel
Color
White
Cable Entry
Through Cover
Description
Hubbell Wiring Device Kellems, SystemOne, Recessed Fire Rated PokeThroughs, 10", Center Sub Plates, 2-Gang, 4) Extron AAP Openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.