Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems CFB2 2 GANG S1R6 COVER ADAPTER CFB2GS1R6ADAPT

CFB2 2 GANG S1R6 COVER ADAPTER (Discontinued)

  • Mfr # CFB2GS1R6ADAPT
  • Zoro # G500701848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFB2GS1R6ADAPT
Zoro #
G500701848
UPC #
783585447582
Country of Origin
United States

Dimensions

Size
2-Gang

Details

Cover Type
Round
Material
Pre Galvanized Steel
Mounting Type
(4) Screw Mount
Type
Replacement Round Cover Adapter
Color
Metallic
Application
For Use with Concrete Floor Boxes
Construction
Fabricated
Industry Standard(s)
cULus
Application - For Use On
Concrete
Mounting Method
Cast Into Concrete
Mount location
For 6" Round Covers
Accessory Type
Adapter Collars
Certification - cULus
Yes
Series
Recessed - CFB Series
Style
Accessories
Number of Gang(s)
2-Gang

Description

Hubbell Wiring Device Kellems, Floor Boxes, Concrete Floor Box, 2-Gang,S1R6 Cover Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.