Circuit Guard Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow

  • Mfr # GFPST4C15A

  • Zoro # G604852170


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFPST4C15A
Zoro #
G604852170
UPC #
783585703329
Country of Origin
China

Dimensions

Wire Size
14 AWG
Cord Length
1.5 ft
Receptacle Cord Length
4 in
Plug Cord Length
9 in
Nominal Outside Dia.
0.36 in
Outside Diameter
0.245
Conductor Size
#14 AWG

Details

Item
Self-Test Portable GFCI
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Automatic
Max. Amps
15 A
Enclosure Rating
NEMA 3R
Color
Yellow
Trip Level
4 to 6mA
Number of Conductors
3
Trade Designation
SJTW
Plug Style
Straight
Type
Line Cord
Housing Material
PVC
Self-Testing
Yes
Standards
CSA, UL Listed
Hz
60 Hz Hz
Application
Line Cord with Male/Female Ends
Item Type
Straight Blade
Strands
Multi
Conductor Type
Copper
Current Rating
15 A
Amperage Rating
15 A
Temperature Rating
-35 Degrees C to 66 Degrees C (-30 Degrees F to 150 Degrees F)
Construction
Fabricated
Current / Amperage Rating
15 A
Voltage Rating Description
120 VAC
Industry Standard(s)
UL Listed
Series
Extra Heavy Duty
Material - Insulation
Elastomer
Connectivity
Plug-In
Material - Jacket
PVC
Style
Automatic Set

Description

GFCI, Cord Length 1 1/2 ft, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating NEMA 3R, Number of Outlets 1, Trade Designation SJTW, Voltage 120V AC, Hz 60 Hz Hz, Wire Size 14 AWG, Number of Conductors 3, Housing Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.