Zoro Homepage

Circuit Tester, LED, 125VAC

  • Mfr # HBLT2311

  • Zoro # G3309035


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Standards
UL
Includes
Carabiner
Voltage
125V AC
Indicator
LED
NEMA Plug Configuration
L5-20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLT2311
Zoro #
G3309035
UPC #
-
Country of Origin
United States

Dimensions

Tool Width
2.3 in
Tool Length
3.7 in

Details

Item
Circuit Tester
Standards
UL
Includes
Carabiner
Voltage
125V AC
Indicator
LED
NEMA Plug Configuration
L5-20P
Load Current
20 A
Features
Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping
Display Type
No Display
Tester Type
Receptacle Testers
CAT Safety Rating
CAT I 125V
For Voltage Range
125V AC
Display Screen Type
No Display
Wiring Alerts
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Testing Functions
Correct Wiring, Hot/Ground Reverse, Hot/Neutral Reverse (Reverse Polarity), Open Ground, Open Hot, Open Neutral
Frequency Rating
60 Hz
Alert Type
Light

Description

Circuit Tester, Alert Type Light, CAT Safety Rating CAT I 125V, Display Screen Type No Display, Display Type No Display, Features Carabiner Style Clip to Secure to Work Belt, Easy-to-Read LED Output and Condition Tables, Nylon Housing for Secure Gripping, For Voltage Range 125V AC, Frequency Rating 60 Hz, Includes Carabiner, Load Current 20 A, Maximum Tension Measurement Not Applicable, Minimum Tension Measurement Not Applicable, NEMA Plug Configuration L5-20P, Tester Type AC Circuit Analyzer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.