Zoro Homepage

Closure Cap, Female Receptacle

  • Mfr # CCMBC

  • Zoro # G2408917


product price: $30.79
/ea

Key Features

Type
Female Receptacle, 10A, 7 and 8 Pole
Color
Silver
Material
Aluminum
Current Rating
10 A
For Use With
7-Pole to 8-Pole 10 A, 20 A, 30 A Female Receptacles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMBC
Zoro #
G2408917
UPC #
783585342214
Country of Origin
United States

Details

Item
Closure Cap
Type
Female Receptacle, 10A, 7 and 8 Pole
Color
Silver
Material
Aluminum
Current Rating
10 A
For Use With
7-Pole to 8-Pole 10 A, 20 A, 30 A Female Receptacles
Standards
CE Certified, cULus Listed
Component Type
Closure Cap
Housing Material
Aluminum
Nema Rating
Non-NEMA
Item Type
Receptacle Accessories
Application
7-Pole thru 8-Pole 20/30A Male Receptacle Cap
Construction
Fabricated
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Closure Cap, Component Type Closure Cap, Current Rating 10 A, Color Silver, For Use With 7-Pole to 8-Pole 10 A, 20 A, 30 A Female Receptacles, Housing Material Aluminum, Standards CE Certified, cULus Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.