Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) Single Receptacle, 15A 120V AC, Self Grounding, Side Wired

  • Mfr # RC108LA

  • Zoro # G600701397


product price: $26.99
/ea

Key Features

Application
Residential
Connectivity
Side Wired
Item Type
Traditional Switch and Receptacle Combo Devices
Industry Standard(s)
UL Listed
Current Rating
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC108LA
Zoro #
G600701397
UPC #
883778119088
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Application
Residential
Connectivity
Side Wired
Item Type
Traditional Switch and Receptacle Combo Devices
Industry Standard(s)
UL Listed
Current Rating
15 A
Performance
Environmental - Operating temperature - -20°C to 60°C
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact Configuration
Two Position
Operating Cycles
30,000 Minimum
Actuator
Toggle
Material - Mounting Hardware
Mounting Screws
Contact Rating
15A
Wattage
1800
Amperage Rating
15 A
Action
Snap Switch
Current / Amperage Rating
15 A
Number Of Poles
1) Single Pole
Voltage Rating
120 VAC
Voltage Rating Description
120 VAC
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1) Single Pole Toggle, 1) SingleReceptacle, 15A 120V AC, Self Grounding, Side Wired, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.