Combination Devices, Residential Grade, Decorator Series, 1) Single Pole Rocker, 1) Pilot Light, 15A 120V AC, Side Wired

  • Mfr # RCD109W

  • Zoro # G900701462


product price: $39.07
/ea

Key Features

Application
Residential
Display Size
Standard Size
Number Of Poles
1) Single Pole
Operating Cycles
30,000 Minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCD109W
Zoro #
G900701462
UPC #
883778110382
Country of Origin
China

Dimensions

Display Size
Standard Size

Details

Application
Residential
Number Of Poles
1) Single Pole
Operating Cycles
30,000 Minimum
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Voltage Rating
125 VAC
Connectivity
Side Wired
Actuator
Rocker
Operating Temperature
Max Continuous- 60 Degrees C, Minimum- -20 Without Impact
Current / Amperage Rating
15 A
Contact Configuration
Two Position
Current Rating
15 A
Amperage Rating
15 A
Material - Mounting Hardware
Mounting Screws
Item Type
Decorator Switch and Amber Pilot Light Combo Device
Action
Snap Switch
Wattage
1875
Voltage Rating Description
125 VAC
Contact Rating
15A
Performance
Electrical - Dielectric voltage - Withstands 1,500V AC minimum for 1 minute Electrical - Endurance - 30,000 cycles minimum Electrical - Max. working voltage - 120V Electrical - Overload - 1.5 times rating Environmental - Flammability - UL V0 Environmental - Operating temperatures - Maximum continuous 60°C minimum -20°C (without impact) Mechanical - Terminal accommodation - Back and side wire: #14 AWG min. - #12 AWG max. solid and stranded copper wire only push wire: #14 AWG solid copper wire only
Industry Standard(s)
CSA Certified UL Listed E3896

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1) Single PoleRocker, 1) Pilot Light, 15A 120V AC, Side Wired, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products