Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Adapter, 1-1/4 in, Aluminum, Plain

  • Mfr # SAD125

  • Zoro # G6505335


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Adapter
Trade Size
1-1/4 in
Material
Aluminum
Finish
Plain
Overall Length
4.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAD125
Zoro #
G6505335
UPC #
783585140308
Country of Origin
Mexico

Dimensions

Trade Size
1-1/4 in
Overall Length
4.4 in
Overall Width
3.2 in
Display Size
Standard Sized

Details

Item
Conduit Fitting
Conduit Fitting Type
Adapter
Material
Aluminum
Finish
Plain
Application
100 and 125 Amp, All Wire
Standards
UL Listed
Features
Impact Resistance; All materials are UV Stabilized
Type
Liquidtight Adapter
Resistance Properties
Impact Resistant
Compatible Device Current
100 A, 125 A
Minimum Operating Temperature
-40 Degrees C
Connectivity
Pressure Terminal Screws
Nema Rating
Non-NEMA
Cord Type
All Portable
Industry Standard(s)
UL Listed
Environmental Conditions
Watertight
Item Type
Liquid-Tight Adapter
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
Accessories
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Operating Temperatures - Max. Continuous: 75° C Min. Continuous: -40° C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions

Description

Conduit Adapter, 1 1/4 Inch, for All 100 Amp Pin And Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.