
Conduit Fitting Connector, 1-1/4 in, Liquid-Tight, Steel, Zinc Plated
Mfr # H12591
Zoro # G100702252
product price: $25.19
/eaKey Features
Conduit Fitting Type
Connector
Trade Size
1-1/4 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H12591
Zoro #
G100702252
UPC #
783585035451
Country of Origin
China
Dimensions
Trade Size
1-1/4 in
Min. Throat Dia.
1.36 in
Thread Size
1-1/4-11-1/2 NPT
Width
2.187 in
Width (mm)
2.187 in
Dimension - Thread Size
1-1/4"-11-1/2 NPT
Dimension - Width mm
2.187 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
90 Degrees
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Type
Metallic Liquidtight Fittings
Insulated
Yes
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Hazardous Location
Yes
Standards
UL Listed, CSA Certified
Style
90°
Carton Quantity
5
Industry Standard(s)
CSA Certified
UL 514B
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C)
Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, 90 Male Liquid Tight Connector, 1 1/4", Steel, Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.