Conduit Fitting Connector, 3/8 in, Liquid-Tight, Steel, Zinc Plated

  • Mfr # H0381

  • Zoro # G100701958


product price:  $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Conduit Fitting Type
Connector
Trade Size
3/8 in
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0381
Zoro #
G100701958
UPC #
783585035116
Country of Origin
China

Dimensions

Trade Size
3/8 in
Overall Length
1.437 in
Width
1.062 in
Thread Size
1/2-14 NPT
Min. Throat Dia.
0.61 in
Width (mm)
1.062 in
Dimension - L Length Overall mm
1.437 in
Dimension - Width mm
1.062 in
Dimension - Thread Size
1/2"-14 NPT

Details

Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Liquid-Tight
Material
Steel
Finish
Zinc Plated
Insulated
Yes
Application
For use with Liquidtight Metal conduit and PolyTuff I Non-Metallic conduit
Hazardous Location
Yes
Connector Type
Straight
Standards
UL Listed, CSA Certified
Hazardous Location Rating
Class I, Div 2, Class II, Div 1 and 2, Class III, Div 1 and 2
Liquid Tight / Dust Tight
Liquid Tight
Type
Metallic Liquidtight Fittings
Carton Quantity
25
Style
Straight
Performance
Environmental - Operating Temperature - to60°F to +1000°F (to51°C to +538°C) Environmental - Hazardous Locations - NEC Reference -Class I, Div. 2 - 501-10(A)(3)B, Class II, Div. 1 - 502-10(A)(2), Class II, Div. 2 - 502-10(A)(3), Class III, Div. 1 - 503-10(A)(2), Class III, Div. 2 - 503-10(B)
Industry Standard(s)
CSA Certified UL 514B

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, LiquidtightSystem, Straight Male Liquid Tight Connector, 3/8", Steel, Insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.