Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conduit Fitting Plain, Office White

  • Mfr # PB2CACF

  • Zoro # G0800479


product price: $32.25
/ea

Key Features

Finish
Plain
Color
Office White
Application
Conduit/Ceiling Adapter Fitting
Type
Miscellaneous Fittings
Item Type
PB2 and PB3 BaseTrak Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB2CACF
Zoro #
G0800479
UPC #
783585310060
Country of Origin
United States

Details

Item
Conduit Fitting
Finish
Plain
Color
Office White
Application
Conduit/Ceiling Adapter Fitting
Type
Miscellaneous Fittings
Item Type
PB2 and PB3 BaseTrak Series
Cover Type
Removable
Style
Conduit Adapter/Ceiling Fitting
Industry Standard(s)
UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F
Series
PB2

Description

2 Ch.Bt Cnd.Adptr.Clg.Ftg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.