Connector, Alum, L - Strain Relief 4.38in

  • Mfr # 074-01-017
  • Zoro # G1299173
product price: 
$
71.99
/ea

Key Features

Material
Aluminum
Thread Size
3/4 in
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Length - External Strain Relief
4 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
074-01-017
Zoro #
G1299173
UPC #
783585321981
Country of Origin
China
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum
Box Connection
3/4 in MNPT
Insulated / Uninsulated
Uninsulated
Liquid Tight / Dust Tight
Liquid Tight
Material - External Strain Relief
Stainless Steel
Standards
CSA, UL
Number of Cords
1
Gland Color Code
No Code
Style - Connector
Straight
Body Color - Cord Connector
Silver
Material - Cord Connector
Aluminum
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Cord Grip Type
Straight
Male/Female
Male
Strain Relief Type
Mesh
Includes
Stainless Steel Mesh
Body Material
Aluminum
Resistance Properties
Corrosion Resistant
For Minimum Cable OD
0.625 in
Thread Type
NPT
Connection Orientation
Straight
Collar Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Liquid Tight
Yes
Maximum Operating Temperature
240 Degrees F
Series
Deluxe Cord Grips
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
Thread Gender
Male
For Use With
Kellems Wire Management
Environmental Rating
Hazardous Locations
For Maximum Cable OD
0.625 in
Body Color
Silver
Conductor Range
0.5-0.625 in (1.27-1.59 mm)
Application
Straight Male- Form 2
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Item Type
Deluxe Cord Grips
Type
Straight Male Thread
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Style
For Insulated Cables
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Compatible Product Type
Kellems Wire Management

Dimensions

Thread Size
3/4 in
Length - External Strain Relief
4 3/8 in
Trade Size
3/4"
Length - Box to End of Connector
1 1/8 in
Cable Dia. Range
0.50" to 0.63"
Mesh Length
4-3/8"
Cord Dia. Range
0.50 in to 0.63 in
Hub Size
3/4 in
Compatible Conduit Trade Size
3/4 in
Form Size
F2
Cable Size
.500"-.625" (1.27-1.59)
Display Size
3/4" NPT
Cable Diameter Range
0.500 in-0.625 in

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 3/8 in, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA, UL

Ratings & reviews