Connector, Alum, L - Strain Relief 4.62in

  • Mfr # 074-01-019
  • Zoro # G3055857
product price: 
$
95.39
/ea

Key Features

Material
Aluminum
Thread Size
1 in
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Length - Box to End of Connector
1 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
074-01-019
Zoro #
G3055857
UPC #
783585322001
Country of Origin
China
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
Stainless Steel
Style - Connector
Straight
Strain Relief Type
Mesh
Number of Cords
1
Cord Grip Type
Straight
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Insulated
No
Standards
CSA, UL
Material - Cord Connector
Aluminum
Body Color - Cord Connector
Silver
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
Male/Female
Male
Maximum Operating Temperature
240 Degrees F
Thread Gender
Male
Environmental Rating
Hazardous Locations
Body Material
Aluminum
Includes
Stainless Steel Mesh
For Use With
Kellems Wire Management
Resistance Properties
Corrosion Resistant
Body Color
Silver
Collar Material
Aluminum
Series
Deluxe Cord Grips
For Maximum Cable OD
0.635 in
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Liquid Tight
Yes
For Minimum Cable OD
0.5 in
Connection Orientation
Straight
Thread Type
NPT
Minimum Operating Temperature
-30 Degrees F
Grommet Color Code
No Code
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Item Type
Deluxe Cord Grips
Type
Straight Male Thread
Style
For Insulated Cables
Application
Straight Male- Form 4
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Conductor Range
0.5-0.625 in (1.27-1.59 mm)
Compatible Product Type
Kellems Wire Management

Dimensions

Thread Size
1 in
Length - Box to End of Connector
1 5/8 in
Cable Dia. Range
0.50" to 0.63"
Trade Size
1"
Length - External Strain Relief
4 5/8 in
Cord Dia. Range
0.50 in to 0.63 in
Mesh Length
4-5/8"
Hub Size
1 in
Form Size
F4
Compatible Conduit Trade Size
1 in
Display Size
1" NPT
Cable Size
.500"-.625" (1.27-1.59)
Cable Diameter Range
0.500 in-0.625 in

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 5/8 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL

Ratings & reviews