Shop HUBBELL WIRING DEVICE-KELLEMS

Connector, Alum, L - Strain Relief 5.62in

  • Mfr # 074-01-1250
  • Zoro # G0974976

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
1 in
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Material - Cord Connector
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
074-01-1250
Zoro #
G0974976
UPC #
783585339054
Country of Origin
China
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum
Box Connection
1 in MNPT
Insulated / Uninsulated
Uninsulated
Material - Cord Connector
Aluminum
Style - Connector
Straight
Standards
CSA, UL
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Gland Color Code
No Code
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Cord Grip Type
Straight
Material - External Strain Relief
Stainless Steel
Strain Relief Type
Mesh
Body Color - Cord Connector
Silver
Male/Female
Male
For Use With
Kellems Wire Management
Body Material
Aluminum
Series
Deluxe Cord Grips
Thread Type
NPT
Minimum Operating Temperature
-30 Degrees F
Environmental Rating
Hazardous Locations
Collar Material
Aluminum
Grommet Color Code
No Code
For Minimum Cable OD
1 in
Connection Orientation
Straight
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Body Color
Silver
Thread Gender
Male
For Maximum Cable OD
1.125 in
Maximum Operating Temperature
240 Degrees F
Includes
Stainless Steel Mesh
Liquid Tight
Yes
Resistance Properties
Corrosion Resistant
Type
Straight Male Thread
Style
For Insulated Cables
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Conductor Range
1-1.125 in (2.54-2.86 mm)
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Number Of Conductors
Single
Application
Straight Male- Form 4
Item Type
Deluxe Cord Grips
Compatible Product Type
Kellems Wire Management

Dimensions

Thread Size
1 in
Length - External Strain Relief
5 5/8 in
Mesh Length
5-5/8"
Cord Dia. Range
1.00 in to 1.13 in
Trade Size
1"
Cable Dia. Range
1.00" to 1.13"
Length - Box to End of Connector
1 5/8 in
Hub Size
1 in
Form Size
F4
Compatible Conduit Trade Size
1 in
Display Size
1" NPT
Cable Diameter Range
1.000 in-1.125 in
Cable Size
1.000"-1.125" (2.54-2.86)

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 5/8 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.