Shop HUBBELL WIRING DEVICE-KELLEMS

Connector, Alum, L - Strain Relief 5.75in

  • Mfr # 074-01-027
  • Zoro # G1420894

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
1 1/4 in
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
074-01-027
Zoro #
G1420894
UPC #
783585322087
Country of Origin
China
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Grip Type
Straight
Material - Cord Connector
Aluminum
Number of Cords
1
Style - Connector
Straight
Gland Color Code
No Code
Male/Female
Male
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
Stainless Steel
Standards
CSA, UL
Strain Relief Type
Mesh
Body Color - Cord Connector
Silver
Liquid Tight / Dust Tight
Liquid Tight
Insulated
No
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Body Material
Aluminum
Includes
Stainless Steel Mesh
Collar Material
Aluminum
Thread Type
NPT
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
For Use With
Kellems Wire Management
Minimum Operating Temperature
-30 Degrees F
Series
Deluxe Cord Grips
For Minimum Cable OD
1 in
Thread Gender
Male
Maximum Operating Temperature
240 Degrees F
Grommet Color Code
No Code
Connection Orientation
Straight
Environmental Rating
Hazardous Locations
Liquid Tight
Yes
For Maximum Cable OD
1.125 in
Body Color
Silver
Resistance Properties
Corrosion Resistant
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Male- Form 5
Item Type
Deluxe Cord Grips
Industry Standard(s)
UL Listed
Conductor Range
1-1.125 in (2.54-2.86 mm)
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Type
Straight Male Thread
Style
For Insulated Cables
Number Of Conductors
Single
Compatible Product Type
Kellems Wire Management

Dimensions

Thread Size
1 1/4 in
Mesh Length
5-3/4"
Trade Size
1-1/4"
Length - External Strain Relief
5 3/4 in
Cord Dia. Range
1.00 in to 1.13 in
Cable Dia. Range
1.00" to 1.13"
Length - Box to End of Connector
1 11/16 in
Compatible Conduit Trade Size
1 1/4 in
Hub Size
1 1/4 in
Form Size
F5
Cable Diameter Range
1.000 in-1.125 in
Cable Size
1.000"-1.125" (2.54-2.86)
Display Size
1 1/4" NPT

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 3/4 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.