Connector, Alum, L - Strain Relief 7.25in
- Mfr # 074-01-1178
- Zoro # G1481557
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Thread Size
1 1/4 in
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Uninsulated
Number of Cords
1
Length - Box to End of Connector
1 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1 1/4 in
- Length - Box to End of Connector
- 1 11/16 in
- Length - External Strain Relief
- 7 1/4 in
- Mesh Length
- 7-1/4"
- Cable Dia. Range
- 1.25" to 1.38"
- Trade Size
- 1-1/4"
- Cord Dia. Range
- 1.25 in to 1.38 in
- Hub Size
- 1 1/4 in
- Form Size
- F5
- Compatible Conduit Trade Size
- 1 1/4 in
- Cable Size
- 1.250"-1.375" (3.17-3.49)
- Cable Diameter Range
- 1.250 in-1.375 in
- Display Size
- 1 1/4" NPT
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 7 1/4 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL, Hazardous Location Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.