Connector, Aluminum, L - Strain Relief 6in

  • Mfr # 7401137
  • Zoro # G7299853
product price: 
$
167.70
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Thread Size
1 1/4 in
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Uninsulated
Cord Dia. Range
0.88 in to 1.00 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7401137
Zoro #
G7299853
UPC #
783585327181
Country of Origin
United States
Item
Liquid Tight Cord Connector with Strain Relief
Material
Aluminum
Box Connection
1 1/4 in MNPT
Insulated / Uninsulated
Uninsulated
Style - Connector
90 Degrees
Number of Cords
1
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Liquid Tight / Dust Tight
Liquid Tight
Strain Relief Type
Mesh
Item - Cord Connector
Liquid Tight Cord Connector with Strain Relief
Material - External Strain Relief
Stainless Steel
Standards
CSA, UL
Body Color - Cord Connector
Silver
Insulated
No
Material - Cord Connector
Aluminum
Gland Color Code
No Code
Male/Female
Male
Cord Grip Type
90 Degrees
Collar Material
Aluminum
Liquid Tight
Yes
Thread Gender
Male
For Use With
Deluxe Cord Grips, Kellems Wire Management
For Minimum Cable OD
0.875 in
Environmental Rating
Hazardous Locations
Resistance Properties
Corrosion Resistant
Grommet Color Code
No Code
Body Color
Silver
Maximum Operating Temperature
240 Degrees F
Series
Deluxe Cord Grips
For Maximum Cable OD
1 in
Thread Type
NPT
Body Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector with Strain Relief
Connection Orientation
90 Degrees
Minimum Operating Temperature
-30 Degrees F
Style
For Insulated Cables
Conductor Range
0.875-1 in (2.22-2.54 mm)
Type
90 Degree Male Thread
Number Of Conductors
Single
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Item Type
Deluxe Cord Grips
Industry Standard(s)
UL Listed
Application
90 Degree Male- Form 5
Material - Mounting Hardware
Locknut or Tapped Opening
Compatible Product Type
Deluxe Cord Grips, Kellems Wire Management

Dimensions

Thread Size
1 1/4 in
Cord Dia. Range
0.88 in to 1.00 in
Cable Dia. Range
0.88" to 1.00"
Length - External Strain Relief
6 in
Length - Box to End of Connector
3 3/16 in
Trade Size
1-1/4"
Mesh Length
6"
Hub Size
1 1/4 in
Compatible Conduit Trade Size
1 1/4 in
Form Size
F5
Cable Diameter Range
0.875 in-1.000 in
Cable Size
.875"-1.000" (2.22-2.54)
Display Size
1 1/4" NPT

Description

Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 3 3/16 in, Insulated No, Standards CSA, UL

Ratings & reviews