Shop HUBBELL WIRING DEVICE-KELLEMS

Flanged Locking Receptacle, L2-20R, 20 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, White

  • Mfr # HBL8809C
  • Zoro # G0573161

product price: 
$
29.29
/ea

Key Features

NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL8809C
Zoro #
G0573161
UPC #
783585180601
Country of Origin
United States
Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L2-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
2
Wire Connection Type
Screw Terminals
Grounding
Non-Grounded
Housing Color
White
Mount Type
Screw Mounting
Cover Type
No Cover
Flange Type
Flanged
Standards
Fed.Spec.W-C-596
Resistance Properties
Moisture Resistant
Wiring Style
Standard
Special Features
Molded In or Stamped On
IP Rating
IP20
Material
Nickel-plated Brass Round head screws
Flammability
HB or better per UL94/CSA 22.2 No.0.17
Spring Material
Brass
Lock Type
Twist-lock
Terminal Designations
Terminals identified in accordance with UL 498
Flange Material
Brass
Amperage Rating
20 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C, Minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - #16 - #10 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
OEM Brand Name
Hubbell Wiring Device-Kellems

Dimensions

Wire Size
#12 AWG
Length
2.56 in
Dimensions
2.56 in x 2.56 in x 1.72 in
Height
1.72 in
Width
2.56 in

Description

Connector

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.