Shop HUBBELL
See all product information
Create Account
Locking Receptacle 30A 125V Selspec L5-30R
- Mfr # L530R
- Zoro # G623560582
product price:Â
$
63.39
/ea
Key Features
Material
Nylon
Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L530R
- Zoro #
- G623560582
- UPC #
- 783585835938
- Country of Origin
- Unknown
- Item
- Locking Receptacles
- Material
- Nylon
- Housing Color
- Black
Description
Nylon (Cover), Polyester (Base) Material; Black Color; NEMA L5-30R Configuration; 3 Wire(S); UL, CSA Approval; 125 Volt Voltage Rating; 30 Amp Current Rating; Grounding; 2 Pole(S); 1.562 Inch Face Outer Diameter; TWIST-LOCK R Brand; Wire Size 10 to 8 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.