Cord Connectors, Straight Male, .30"- .36" (7.6-9.1), Nylon Miniature Snap-In, PK25

  • Mfr # HS1003BPK25

  • Zoro # G000618448


product price: $20.95
/pk 25, $0.84/ea

Key Features

Style - Connector
Straight Male
Material
Nylon
Cable Opening Min.
0.30 in
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS1003BPK25
Zoro #
G000618448
UPC #
783585023397
Country of Origin
United States

Dimensions

Display Size
.63 Actual (16.0)
Cord Dia. Range
0.30-0.36 in (7.6-9.1 mm)

Details

Style - Connector
Straight Male
Material
Nylon
Cable Opening Min.
0.30 in
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.36 in
Color
Black
Item
Juniors Miniature Snap-In Cord Connectors with Spiral
Type
Snap-In Connector
Application
Straight Snap-In Connector
Temp. Rating
Minimum -40°F to +225°F (-40°C to +107°C)
Standard
UL Listed
Mounting Hardware Material
Snap-In
Environmental Rating
Non-Weather Resistant
Carton Quantity
5
Number Of Conductors
Single
Series
Miniature
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior, SNAP-IN, .30-.36", Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.