Zoro Homepage

Cord Connector, 1-1/2 in., Straight, White

  • Mfr # SHC1061

  • Zoro # G8533944


product price: $67.79
/ea

Key Features

Material
Aluminum
Box Connection
1 1/2 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Cord Dia. Range
1.38 in to 1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1061
Zoro #
G8533944
UPC #
783585200613
Country of Origin
United States

Dimensions

Cord Dia. Range
1.38 in to 1.50 in
Hub Trade Size
1-1/2"
Length
2.95"
Min. Throat Dia.
1.50"
Length - Box to End of Connector
2 3/16 in
Length - External Strain Relief
No External Strain Relief
Hub Size
1 1/2 in MNPT
Overall Length
2 15/16 in
Form Size
F6
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Cord Diameter Range
1.38"- 1.50" (34.9- 38.1)
Dimension B
2.20" (55.9) Ref.
Dimension C
.75" (19.0)
Dimension A
3.00" (76.2) Dia.
Dimension E A/F
2.75" (69.8)
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Dimension D
1.50" (38.1) Throat Dia.
Dimension E A/C
2.97" (75.4)
Display Size
1 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 1/2 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Body Color - Cord Connector
Silver
Color
White
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Strain Relief Type
No External Strain Relief
Insulated
No
Material - Cord Connector
Aluminum
Material - External Strain Relief
No External Strain Relief
Connector Type
Straight
Male/Female
Male
Liquid Tight / Dust Tight
Liquid Tight
Gland Color Code
No Code
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
For Use With
Kellems Wire Management
Compatible Conduit Type
Liquid Tight Cord Connector
Body Material
Aluminum
Collar Material
Aluminum
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
IP Rating
IP66
Environmental Rating
Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
Connection Orientation
Straight
Thread Gender
Male
Liquid Tight
Yes
Maximum Operating Temperature
240 Degrees F
Thread Type
NPT Thread
For Minimum Cable OD
1.38 in
Bushing Material
Neoprene
Grommet Color Code
No Code
For Maximum Cable OD
1.5 in
Body Color
Silver
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
Straight Male
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +240°F (-34°C to +115°C)
Material/Style
Aluminum
Color Code
White
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Product Type
Cord Connectors
Item Type
Cord Connectors
Number Of Conductors
Single
Material - Mounting Hardware
Locknut or Tapped Opening
Series
Standard Duty
Conductor Range
1.38-1.5 in (34.9- 38.1 mm)
Type
Straight Male
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Straight Male- Form 6
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Industry Standard(s)
UL Listed
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.38 in to 1.50 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.