Zoro Homepage

Cord Connector, 1-1/2 in., Straight, White

  • Mfr # SHC1062

  • Zoro # G6491877


product price: $66.55
/ea

Key Features

Material
Aluminum
Box Connection
1 1/2 in MNPT
Number of Cords
1
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Cord Dia. Range
1.50 in to 1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1062
Zoro #
G6491877
UPC #
783585200620
Country of Origin
United States

Dimensions

Cord Dia. Range
1.50 in to 1.63 in
Hub Trade Size
1-1/2"
Length
2.95"
Length - Box to End of Connector
2 3/16 in
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
1.50"
Hub Size
1 1/2 in MNPT
Overall Length
2 15/16 in
Compatible Conduit Trade Size
1 1/2 in
Form Size
F6
Thread Size
1 1/2 in
Dimension A
3.00" (76.2) Dia.
Cord Diameter Range
1.50"- 1.63" (38.1- 41.3)
Dimension E A/C
2.97" (75.4)
Dimension D
1.50" (38.1) Throat Dia.
Dimension C
.75" (19.0)
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Dimension B
2.20" (55.9) Ref.
Dimension E A/F
2.75" (69.8)
Display Size
1 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 1/2 in MNPT
Number of Cords
1
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Liquid Tight / Dust Tight
Liquid Tight
Item - Cord Connector
Liquid Tight Cord Connector
Connector Type
Straight
Male/Female
Male
Strain Relief Type
No External Strain Relief
Color
White
Style - Connector
Straight
Body Color - Cord Connector
Silver
Material - Cord Connector
Aluminum
Gland Color Code
No Code
Material - External Strain Relief
No External Strain Relief
For Use With
Kellems Wire Management
Compatible Conduit Type
Liquid Tight Cord Connector
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Body Material
Aluminum
IP Rating
IP66
Grommet Color Code
No Code
Liquid Tight
Yes
For Minimum Cable OD
1.5 in
Thread Type
NPT Thread
Environmental Rating
Hazardous Locations
Body Color
Silver
Maximum Operating Temperature
240 Degrees F
Thread Gender
Male
Collar Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
Bushing Material
Neoprene
For Maximum Cable OD
1.63 in
Connection Orientation
Straight
Cord Connector Body Style
Straight Male
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Effective Operating Temperature
-30°F to +240°F (-34°C to +115°C)
Color Code
White
Material/Style
Aluminum
Product Type
Cord Connectors
Application
Straight Male- Form 6
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
OEM Brand Name
Hubbell Wiring Device-Kellems
Type
Straight Male
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Conductor Range
1.5-1.63 in (38.1- 41.3 mm)
Item Type
Cord Connectors
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)
Series
Standard Duty

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.50 in to 1.63 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.