Cord Connector, 1-1/2 in., Straight, White
Mfr # SHC1063
Zoro # G6601612
product price: $74.55
/eaKey Features
Material
Aluminum
Box Connection
1 1/2 in MNPT
Cord Dia. Range
1.63 in to 1.75 in
Liquid Tight / Dust Tight
Liquid Tight
Connector Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHC1063
Zoro #
G6601612
UPC #
783585200637
Country of Origin
United States
Dimensions
Cord Dia. Range
1.63 in to 1.75 in
Length - Box to End of Connector
2 3/16 in
Length
2.95"
Min. Throat Dia.
1.50"
Length - External Strain Relief
No External Strain Relief
Hub Trade Size
1-1/2"
Hub Size
1 1/2 in MNPT
Form Size
F6
Overall Length
2 15/16 in
Thread Size
1 1/2 in
Compatible Conduit Trade Size
1 1/2 in
Dimension E A/C
2.97" (75.4)
Dimension E A/F
2.75" (69.8)
Dimension D
1.50" (38.1) Throat Dia.
Dimension C
.75" (19.0)
Dimension B
2.20" (55.9) Ref.
Dimension A
3.00" (76.2) Dia.
Recommended Knockout Hole Size
1.97"- 2.02" (50.0-51.2)
Cord Diameter Range
1.63"- 1.75" (41.3- 44.4)
Display Size
1 1/2" NPT
Description
Liquid Tight Cord Connector, Cord Dia. Range 1.63 in to 1.75 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.