Zoro Homepage

Cord Connector, 1-1/4 in., Straight, White

  • Mfr # SHC1051

  • Zoro # G1037075


product price: $36.45
/ea

Key Features

Material
Aluminum
Box Connection
1 1/4 in MNPT
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
Hub Trade Size
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1051
Zoro #
G1037075
UPC #
783585200514
Country of Origin
United States

Dimensions

Hub Trade Size
1-1/4"
Min. Throat Dia.
1.26"
Length
2.44"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.88 in to 1.00 in
Length - Box to End of Connector
1 11/16 in
Hub Size
1 1/4 in MNPT
Compatible Conduit Trade Size
1 1/4 in
Form Size
F5
Thread Size
1 1/4 in
Overall Length
2 7/16 in
Cord Diameter Range
.88"- 1.00" (22.2- 25.4)
Dimension E A/F
2.12" (53.8)
Dimension B
1.70" (43.2) Ref.
Dimension D
1.26" (32.0) Throat Dia.
Dimension E A/C
2.28" (57.9)
Dimension A
2.31" (58.7) Dia.
Dimension C
.74" (18.8)
Recommended Knockout Hole Size
1.72"- 1.77" (43.7-44.9)
Display Size
1 1/4" NPT

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.88 in to 1.00 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.