Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 1 in., Straight, White

  • Mfr # SHC1047

  • Zoro # G7202684


product price: $34.75
/ea

Key Features

Material
Aluminum
Box Connection
1 in MNPT
Body Color - Cord Connector
Silver
Male/Female
Male
Min. Throat Dia.
1.01"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1047
Zoro #
G7202684
UPC #
783585200477
Country of Origin
China

Dimensions

Min. Throat Dia.
1.01"
Length - Box to End of Connector
1 11/16 in
Cord Dia. Range
1.00 in to 1.13 in
Length
2.36"
Length - External Strain Relief
No External Strain Relief
Hub Trade Size
1"
Hub Size
1 in MNPT
Thread Size
1 in
Overall Length
2 3/8 in
Compatible Conduit Trade Size
1 in
Form Size
F5
Dimension E A/C
2.28" (57.9)
Dimension D
1.01" (25.7) Throat Dia.
Cord Diameter Range
1.00"- 1.13" (25.4- 28.6)
Dimension B
1.70" (43.2) Ref.
Dimension C
.66" (16.8)
Dimension E A/F
2.00" (50.8)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension A
2.31" (58.7) Dia.
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 in MNPT
Body Color - Cord Connector
Silver
Male/Female
Male
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Insulated
No
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Style - Connector
Straight
Gland Color Code
No Code
Liquid Tight / Dust Tight
Liquid Tight
Material - Cord Connector
Aluminum
Color
White
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Connector Type
Straight
For Use With
Kellems Wire Management
Bushing Material
Neoprene
Body Color
Silver
Environmental Rating
Hazardous Locations
Body Material
Aluminum
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
For Minimum Cable OD
1.13 in
Thread Gender
Male
Collar Material
Aluminum
Liquid Tight
Yes
Compatible Conduit Type
Liquid Tight Cord Connector
Minimum Operating Temperature
-30 Degrees F
Connection Orientation
Straight
Grommet Color Code
No Code
IP Rating
IP66
Maximum Operating Temperature
225 Degrees F
For Maximum Cable OD
1.13 in
Thread Type
NPT Thread
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Product Type
Cord Connectors
Color Code
White
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Material/Style
Aluminum
Cord Connector Body Style
Straight Male
Series
Standard Duty
Material - Mounting Hardware
Locknut or Tapped Opening
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Type
Straight Male
Item Type
Cord Connectors
Application
Straight Male- Form 5
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Conductor Range
1-1.13 in (25.4- 28.6 mm)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.00 in to 1.13 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.