Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 1 in., Straight, White

  • Mfr # SHC1048

  • Zoro # G6951524


product price: $33.82
/ea

Key Features

Material
Aluminum
Box Connection
1 in MNPT
Length - Box to End of Connector
1 11/16 in
Strain Relief Type
No External Strain Relief
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1048
Zoro #
G6951524
UPC #
783585200484
Country of Origin
China

Dimensions

Length - Box to End of Connector
1 11/16 in
Length
2.36"
Hub Trade Size
1"
Min. Throat Dia.
1.01"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
1.13 in to 1.25 in
Hub Size
1 in MNPT
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Form Size
F5
Overall Length
2 3/8 in
Dimension E A/C
2.28" (57.9)
Recommended Knockout Hole Size
1.36"- 1.41" (34.5-35.7)
Dimension B
1.70" (43.2) Ref.
Cord Diameter Range
1.13"- 1.25" (28.6- 31.7)
Dimension A
2.31" (58.7) Dia.
Dimension C
.66" (16.8)
Dimension E A/F
2.00" (50.8)
Dimension D
1.01" (25.7) Throat Dia.
Display Size
1" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
1 in MNPT
Strain Relief Type
No External Strain Relief
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Number of Cords
1
Item - Cord Connector
Liquid Tight Cord Connector
Connector Type
Straight
Material - Cord Connector
Aluminum
Material - External Strain Relief
No External Strain Relief
Male/Female
Male
Insulated
No
Style - Connector
Straight
Gland Color Code
No Code
Color
White
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Liquid Tight / Dust Tight
Liquid Tight
Body Color - Cord Connector
Silver
For Use With
Kellems Wire Management
Environmental Rating
Hazardous Locations
Bushing Material
Neoprene
Connection Orientation
Straight
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Liquid Tight
Yes
Thread Type
NPT Thread
IP Rating
IP66
Compatible Conduit Type
Liquid Tight Cord Connector
Maximum Operating Temperature
225 Degrees F
Thread Gender
Male
Grommet Color Code
No Code
Collar Material
Aluminum
Minimum Operating Temperature
-30 Degrees F
For Minimum Cable OD
1.13 in
Body Material
Aluminum
Body Color
Silver
For Maximum Cable OD
1.25 in
Color Code
White
Effective Operating Temperature
-30°F to +225°F (34°C to +107°C)
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Material/Style
Aluminum
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Cord Connector Body Style
Straight Male
Product Type
Cord Connectors
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Series
Standard Duty
OEM Brand Name
Hubbell Wiring Device-Kellems
Type
Straight Male
Conductor Range
1.13-1.25 in (28.6- 31.7 mm)
Industry Standard(s)
UL Listed
Number Of Conductors
Single
Item Type
Cord Connectors
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Application
Straight Male- Form 5

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.