Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 1/4 in., Straight, Gray

  • Mfr # SHC1003CR

  • Zoro # G7523013


product price: $8.84
/ea

Key Features

Material
Nylon
Box Connection
1/4 in MNPT
Length - Box to End of Connector
1 1/8 in
Hub Trade Size
1/4"
Strain Relief Type
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1003CR
Zoro #
G7523013
UPC #
783585207858
Country of Origin
United States

Dimensions

Length - Box to End of Connector
1 1/8 in
Hub Trade Size
1/4"
Length
1.53"
Cord Dia. Range
0.19 in to 0.25 in
Min. Throat Dia.
0.33"
Length - External Strain Relief
No External Strain Relief
Hub Size
1/4 in MNPT
Form Size
F1
Thread Size
1/4 in
Compatible Conduit Trade Size
1/4 in
Overall Length
1 9/16 in
Dimension B
1.10" (27.9) Ref.
Dimension D
.33" (8.4) Throat Dia.
Recommended Knockout Hole Size
.54"- .57" (13.7-14.5)
Dimension C
.43" (10.9)
Dimension E A/F
.93" (23.6)
Dimension E A/C
1.00" (25.4)
Cord Diameter Range
.19"- .25" (4.7- 6.3)
Dimension A
1.00" (25.4) Dia.
Display Size
1/4" NPT

Details

Item
Liquid Tight Cord Connector
Material
Nylon
Box Connection
1/4 in MNPT
Strain Relief Type
No External Strain Relief
Style - Connector
Straight
Material - External Strain Relief
No External Strain Relief
Liquid Tight / Dust Tight
Liquid Tight
Number of Cords
1
Male/Female
Male
Connector Type
Straight
Gland Color Code
Red
Color
Gray
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Body Color - Cord Connector
Gray
Material - Cord Connector
Nylon
Item - Cord Connector
Liquid Tight Cord Connector
Insulated
Yes
For Use With
Kellems Wire Management
Body Color
Gray
Thread Gender
Male
Bushing Material
Neoprene
Compatible Conduit Type
Liquid Tight Cord Connector
For Minimum Cable OD
0.19 in
Minimum Operating Temperature
-30 Degrees F
Thread Type
NPT Thread
Connection Orientation
Straight
Collar Material
Nylon
Maximum Operating Temperature
225 Degrees F
Liquid Tight
Yes
Grommet Color Code
Red
IP Rating
IP66
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Resistance Properties
Corrosion Resistant
Body Material
Nylon
For Maximum Cable OD
0.25 in
Environmental Rating
Not Flammable, Hazardous Locations
Material/Style
Nylon Standard Style
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Product Type
Cord Connectors
Color Code
Red
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Conductor Range
0.19-0.25 in (4.7- 6.3 mm)
Series
Standard Duty
Item Type
Cord Connectors
Type
Straight Male
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male- Form 1
Number Of Conductors
Single
Industry Standard(s)
UL Listed
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Performance
Environmental - Flammability - UL 94-V2 Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 1/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Gray, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 1 1/8 in, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.