Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 2-1/2 in., Straight, White

  • Mfr # SHC1076

  • Zoro # G7157342


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Box Connection
2 1/2 in MNPT
Connector Type
Straight
Number of Cords
1
Body Color - Cord Connector
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1076
Zoro #
G7157342
UPC #
783585200767
Country of Origin
United States

Dimensions

Length - Box to End of Connector
2 11/16 in
Min. Throat Dia.
2.32"
Hub Trade Size
2-1/2"
Length
4.00"
Cord Dia. Range
1.69 in to 1.81 in
Length - External Strain Relief
No External Strain Relief
Hub Size
2 1/2 in MNPT
Overall Length
4 in
Thread Size
2 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Form Size
F7
Dimension C
1.30" (33.0)
Cord Diameter Range
1.69"- 1.81" (42.9- 46.0)
Dimension E A/C
4.34" (110.2)
Recommended Knockout Hole Size
2.95"- 3.00" (75.0-76.2)
Dimension B
2.70" (68.6) Ref.
Dimension D
2.32" (58.9) Throat Dia.
Dimension E A/F
4.02" (102.1)
Dimension A
3.85" (97.8) Dia.
Display Size
2 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
2 1/2 in MNPT
Connector Type
Straight
Number of Cords
1
Body Color - Cord Connector
Silver
Insulated
No
Material - Cord Connector
Aluminum
Style - Connector
Straight
Male/Female
Male
Color
White
Item - Cord Connector
Liquid Tight Cord Connector
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Gland Color Code
No Code
Material - External Strain Relief
No External Strain Relief
Liquid Tight / Dust Tight
Liquid Tight
Strain Relief Type
No External Strain Relief
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
For Use With
Kellems Wire Management
Connection Orientation
Straight
Collar Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector
Minimum Operating Temperature
-30 Degrees F
Thread Type
NPT Thread
Body Material
Aluminum
Liquid Tight
Yes
Maximum Operating Temperature
240 Degrees F
Environmental Rating
Hazardous Locations
For Minimum Cable OD
1.69 in
For Maximum Cable OD
1.81 in
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
IP Rating
IP66
Thread Gender
Male
Bushing Material
Neoprene
Body Color
Silver
Grommet Color Code
No Code
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Color Code
White
Material/Style
Aluminum
Product Type
Cord Connectors
Effective Operating Temperature
-30°F to +240°F (-34°C to +115°C)
Cord Connector Body Style
Straight Male
Series
Standard Duty
Type
Straight Male
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Locknut or Tapped Opening
Industry Standard(s)
UL Listed
Application
Straight Male- Form 7
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Item Type
Cord Connectors
Number Of Conductors
Single
Conductor Range
1.69-1.81 in (42.9- 46. mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.69 in to 1.81 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.