Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 2-1/2 in., Straight, White

  • Mfr # SHC1078

  • Zoro # G8533953


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Box Connection
2 1/2 in MNPT
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Material - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1078
Zoro #
G8533953
UPC #
783585200781
Country of Origin
United States

Dimensions

Hub Trade Size
2-1/2"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
1.94 in to 2.06 in
Length - Box to End of Connector
2 11/16 in
Length
4.00"
Min. Throat Dia.
2.32"
Hub Size
2 1/2 in MNPT
Thread Size
2 1/2 in
Compatible Conduit Trade Size
2 1/2 in
Overall Length
4 in
Form Size
F7
Dimension B
2.70" (68.6) Ref.
Dimension C
1.30" (33.0)
Dimension E A/C
4.34" (110.2)
Recommended Knockout Hole Size
2.95"- 3.00" (75.0-76.2)
Cord Diameter Range
1.94"- 2.06" (49.2- 52.4)
Dimension D
2.32" (58.9) Throat Dia.
Dimension A
3.85" (97.8) Dia.
Dimension E A/F
4.02" (102.1)
Display Size
2 1/2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
2 1/2 in MNPT
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Material - External Strain Relief
No External Strain Relief
Body Color - Cord Connector
Silver
Color
White
Item - Cord Connector
Liquid Tight Cord Connector
Gland Color Code
No Code
Style - Connector
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Strain Relief Type
No External Strain Relief
Male/Female
Male
Insulated
No
Connector Type
Straight
Material - Cord Connector
Aluminum
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
For Use With
Kellems Wire Management
Bushing Material
Neoprene
Grommet Color Code
No Code
Collar Material
Aluminum
Maximum Operating Temperature
240 Degrees F
Body Material
Aluminum
IP Rating
IP66
Compatible Conduit Type
Liquid Tight Cord Connector
For Maximum Cable OD
2.06 in
Connection Orientation
Straight
Liquid Tight
Yes
For Minimum Cable OD
1.94 in
Thread Type
NPT Thread
Environmental Rating
Hazardous Locations
Minimum Operating Temperature
-30 Degrees F
Body Color
Silver
Thread Gender
Male
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Effective Operating Temperature
-30°F to +240°F (-34°C to +115°C)
Material/Style
Aluminum
Color Code
White
Cord Connector Body Style
Straight Male
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Product Type
Cord Connectors
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Conductor Range
1.94-2.06 in (49.2- 52.4 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Application
Straight Male- Form 7
Type
Straight Male
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Industry Standard(s)
UL Listed
Series
Standard Duty
Item Type
Cord Connectors
Material - Mounting Hardware
Locknut or Tapped Opening
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.94 in to 2.06 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.