Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 2-1/2 in., Straight, White

  • Mfr # SHC1081

  • Zoro # G6413705


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Box Connection
2 1/2 in MNPT
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1081
Zoro #
G6413705
UPC #
783585200811
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
2.32"
Hub Trade Size
2-1/2"
Cord Dia. Range
2.31 in to 2.44 in
Length - Box to End of Connector
2 11/16 in
Length
4.00"
Hub Size
2 1/2 in MNPT
Compatible Conduit Trade Size
2 1/2 in
Overall Length
4 in
Thread Size
2 1/2 in
Form Size
F7
Display Size
2 1/2" NPT
Dimension B
2.70" (68.6) Ref.
Recommended Knockout Hole Size
2.95"- 3.00" (75.0-76.2)
Dimension E A/C
4.34" (110.2)
Dimension E A/F
4.02" (102.1)
Dimension A
3.85" (97.8) Dia.
Cord Diameter Range
2.31"- 2.44" (58.7- 61.9)
Dimension C
1.30" (33.0)
Dimension D
2.32" (58.9) Throat Dia.

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
2 1/2 in MNPT
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Male/Female
Male
Color
White
Style - Connector
Straight
Strain Relief Type
No External Strain Relief
Body Color - Cord Connector
Silver
Material - Cord Connector
Aluminum
Connector Type
Straight
Item - Cord Connector
Liquid Tight Cord Connector
Number of Cords
1
Liquid Tight / Dust Tight
Liquid Tight
Material - External Strain Relief
No External Strain Relief
Gland Color Code
No Code
Insulated
No
For Use With
Kellems Wire Management
Environmental Rating
Hazardous Locations
For Maximum Cable OD
2.44 in
Compatible Conduit Type
Liquid Tight Cord Connector
Liquid Tight
Yes
Bushing Material
Neoprene
Thread Type
NPT Thread
Body Material
Aluminum
Body Color
Silver
Grommet Color Code
No Code
For Minimum Cable OD
2.31 in
IP Rating
IP66
Maximum Operating Temperature
240 Degrees F
Thread Gender
Male
Minimum Operating Temperature
-30 Degrees F
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Collar Material
Aluminum
Connection Orientation
Straight
Effective Operating Temperature
-30°F to +240°F (-34°C to +115°C)
Conductor Range
2.31-2.44 in (58.7- 61.9 mm)
Number Of Conductors
Single
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Material/Style
Aluminum
Application
Straight Male- Form 7
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Item Type
Cord Connectors
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Product Type
Cord Connectors
Color Code
White
Industry Standard(s)
UL Listed
Type
Straight Male
Cord Connector Body Style
Straight Male
Series
Standard Duty

Description

Liquid Tight Cord Connector, Cord Dia. Range 2.31 in to 2.44 in, Box Connection 2 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.