Zoro Homepage

Cord Connector, 2 in., Straight, White

  • Mfr # SHC1071

  • Zoro # G7611326


product price: $94.65
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Box Connection
2 in MNPT
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Length - External Strain Relief
No External Strain Relief
Material - External Strain Relief
No External Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHC1071
Zoro #
G7611326
UPC #
783585200712
Country of Origin
United States

Dimensions

Length - External Strain Relief
No External Strain Relief
Length
3.58"
Min. Throat Dia.
1.94"
Length - Box to End of Connector
2 11/16 in
Cord Dia. Range
1.81 in to 1.94 in
Hub Trade Size
2"
Hub Size
2 in MNPT
Form Size
F7
Compatible Conduit Trade Size
2 in
Overall Length
3 9/16 in
Thread Size
2 in
Dimension B
2.70" (68.6) Ref.
Dimension E A/C
4.05" (102.9)
Dimension D
1.94" (49.3) Throat Dia.
Recommended Knockout Hole Size
2.45"- 2.50" (62.3-63.5)
Dimension C
.88" (22.4)
Cord Diameter Range
1.81"- 1.94" (46.0- 49.2)
Dimension E A/F
3.75" (95.2)
Dimension A
3.85" (97.8) Dia.
Display Size
2" NPT

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
2 in MNPT
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Aluminum
Connector Type
Straight
Item - Cord Connector
Liquid Tight Cord Connector
Strain Relief Type
No External Strain Relief
Number of Cords
1
Style - Connector
Straight
Gland Color Code
No Code
Insulated
No
Body Color - Cord Connector
Silver
Color
White
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Male/Female
Male
Liquid Tight / Dust Tight
Liquid Tight
For Use With
Kellems Wire Management
Thread Gender
Male
Compatible Conduit Type
Liquid Tight Cord Connector
Maximum Operating Temperature
240 Degrees F
Minimum Operating Temperature
-30 Degrees F
Environmental Rating
Hazardous Locations
Body Material
Aluminum
Connection Orientation
Straight
For Minimum Cable OD
1.81 in
Bushing Material
Neoprene
Body Color
Silver
IP Rating
IP66
For Maximum Cable OD
1.94 in
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Thread Type
NPT Thread
Liquid Tight
Yes
Grommet Color Code
No Code
Collar Material
Aluminum
Color Code
White
Material/Style
Aluminum
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Cord Connector Body Style
Straight Male
Effective Operating Temperature
-30°F to +240°F (-34°C to +115°C)
Product Type
Cord Connectors
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +240°F (-34°C to +115°C)
Item Type
Cord Connectors
Industry Standard(s)
UL Listed
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Number Of Conductors
Single
Type
Straight Male
Application
Straight Male- Form 7
Series
Standard Duty
Conductor Range
1.81-1.94 in (46.0- 49.2 mm)
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)

Description

Liquid Tight Cord Connector, Cord Dia. Range 1.81 in to 1.94 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 11/16 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.