Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 3/4 in., Straight, Brown

  • Mfr # FHC1034

  • Zoro # G6922614


product price: $29.15
/ea

Key Features

Material
Aluminum
Box Connection
3/4 in MNPT
Length - Box to End of Connector
2 1/8 in
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHC1034
Zoro #
G6922614
UPC #
783585203348
Country of Origin
United States

Dimensions

Length - Box to End of Connector
2 1/8 in
Length - External Strain Relief
No External Strain Relief
Min. Throat Dia.
0.63"
Hub Trade Size
3/4"
Cord Dia. Range
0.50 in to 0.63 in
Length
2.10"
Hub Size
3/4 in MNPT
Compatible Conduit Trade Size
3/4 in
Thread Size
3/4 in
Form Size
F2
Dimension E A/F
1.25" (31.7)
Cord Diameter Range
.50"- .63" (12.7- 15.9)
Dimension A
1.13" (28.7) Dia.
Dimension B
2.10" (53.3) Ref.
Recommended Knockout Hole Size
1.09"- 1.14" (27.8-29.0)
Dimension D
.63" (16.0) Throat Dia.
Dimension E A/C
1.44" (36.6)
Dimension C
.75" (19.0)

Details

Item
Liquid Tight Cord Connector
Material
Aluminum
Box Connection
3/4 in MNPT
Insulated
No
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - Cord Connector
Aluminum
Gland Color Code
Brown
Number of Cords
1
Standards
CSA Certified, Title 46-Part 111, UL 514B, United States Coast Guard Approval
Style - Connector
Straight
Male/Female
Male
Strain Relief Type
No External Strain Relief
Connector Type
Straight
Color
Brown
Material - External Strain Relief
No External Strain Relief
Liquid Tight / Dust Tight
Liquid Tight
Item - Cord Connector
Liquid Tight Cord Connector
Body Color - Cord Connector
Silver
For Use With
Cord Connectors, Kellems Wire Management
Collar Material
Aluminum
Connection Orientation
Straight
Thread Gender
Female
Body Color
Silver
Grommet Color Code
Brown
Minimum Operating Temperature
-30 Degrees F
Environmental Rating
Hazardous Locations
Maximum Operating Temperature
225 Degrees F
Body Material
Aluminum
Compatible Conduit Type
Liquid Tight Cord Connector
Liquid Tight
Yes
Thread Type
NPT Thread
Color Code
Brown
Certifications
UL Listed in accordance with Standard 514B, CSA Certified, United States Coast Guard Approval, Title 46-Part 111.
Effective Operating Temperature
-30°F to +225°F (-34°C to +107°C)
Hazardous Locations
Hubbell cord connectors are suitable for use in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class III Div. 1 & 2 N.E.C. Reference 501-4(b), 502-4(a), 502-4(b), 503-3(a), and 503-3(b).
Flammability
Hubbell nylon cord connectors have a UL 94-V2 rating.
Material/Style
Aluminum
Product Type
Cord Connectors
Cord Connector Body Style
Straight Female

Description

Liquid Tight Cord Connector, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Brown, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length No External Strain Relief, Length - Box to End of Connector 2 1/8 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.