Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector Bushing, PK100

  • Mfr # 31518112BPK100

  • Zoro # G7396541


product price: $225.14
/pk 100, $2.25/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
NHC1023, NHC1023CR, NHC1023ZP, NHC1035, NHC1035CR, NHC1035ZP, NHC2023CR, SHC 1033ZP, SHC1023, SHC1023CR, SHC1023SS, SHC1023ZP, SHC1033, SHC1035CR, SHC1035SS, SHC1035ZP, SHC2023CR, SHC2035CR, VHC1023, VHC1023ZP, VHC1035
Type
Bushings
Series
Accessories
Conductor Range
0.375-0.5 in (90.5-12.7 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31518112BPK100
Zoro #
G7396541
UPC #
783585022567
Country of Origin
China

Dimensions

Hub Size
1/2", 3/4"
Display Size
1/2" and 3/4" Form 2

Details

Fits Brand
Hubbell Wiring Device-Kellems
Item
Cord Connector Bushing, PK 100
For Use With Mfr. Model Number
NHC1023, NHC1023CR, NHC1023ZP, NHC1035, NHC1035CR, NHC1035ZP, NHC2023CR, SHC 1033ZP, SHC1023, SHC1023CR, SHC1023SS, SHC1023ZP, SHC1033, SHC1035CR, SHC1035SS, SHC1035ZP, SHC2023CR, SHC2035CR, VHC1023, VHC1023ZP, VHC1035
Type
Bushings
Series
Accessories
Conductor Range
0.375-0.5 in (90.5-12.7 mm)
Environmental Conditions
Weather Resistant
Number Of Conductors
Single
Color
Black
Application
Replacement Bushings
Item Type
Cord Connector Accessories
OEM Brand Name
Hubbell Wiring Device-Kellems
Color Code
Blue

Description

Cord Connector Bushing, PK 100, For Use With Grainger Item Number 5D724, 5D924, 5GTF0, 5D884, 5GTG3, 5D732, 5D886, 5D828, 5D984, 5D800, 5D972, 5D900, 2XYK2, 2XYK4, 2XYK3, For Use With Mfr. Model Number SHC1023, SHC1023ZP, SHC1023SS, SHC1023CR, SHC2023CR, SHC1033, SHC 1033ZP, SHC1035ZP, SHC1035SS, SHC1035CR, SHC2035CR, VHC1023, VHC1023ZP, VHC1035, NHC1023, NHC1023ZP, NHC1023CR, NHC2023CR, NHC1035, NHC1035ZP, NHC1035CR, Fits Brand Hubbell Wiring Device-Kellems, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.