Low Profile Cord Connector Locknuts, Nylon, NPT, 1/2" Thread Size, Black, Liquid Tight
Mfr # 31622003L
Zoro # G0746347
product price:Â $1.25
/eaKey Features
For Use With
Threaded Metallic Conduit
Hub Size
1/2 in
Material
Nylon
Color
Black
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31622003L
Zoro #
G0746347
UPC #
094704920511
Country of Origin
United States
Dimensions
Hub Size
1/2 in
Overall Length
1 1/8 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2"
Thickness
0.265 in
Details
Item
Low Profile Cord Connector Locknuts
For Use With
Threaded Metallic Conduit
Material
Nylon
Color
Black
Standards
CSA Certified, UL Listed
Thread Type
NPT
Min. Operating Temp.
105 Degrees F
Max. Operating Temp.
-22 Degrees F
Compatible Conduit Type
Threaded Metallic Conduit
Liquid Tight
Yes
Description
Low Profile Cord Connector Locknuts, For Use With Threaded Metallic Conduit, Hub Size 1/2 in, Nylon, Thread Type NPT, Color Black, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Max. Operating Temp. -22 Degrees F, Min. Operating Temp. 105 Degrees F, Overall Length 1 1/8 in, Standards CSA Certified, UL Listed, Thickness 0.265 in, Thread Size 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.