Cord Connector Locknut, Nylon, 3/4 In
Mfr # 31622007L
Zoro # G1572453
product price: $3.49
/eaKey Features
For Use With
Threaded Metallic Conduit
Hub Size
3/4 in
Material
Nylon
Color
Black
Standards
CSA Certified, UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31622007L
Zoro #
G1572453
UPC #
094704920726
Country of Origin
United States
Dimensions
Hub Size
3/4 in
Overall Length
1 3/8 in
Compatible Conduit Trade Size
3/4 in
Thickness
0.265 in
Thread Size
3/4"
Display Size
3/4" NPT
Details
Item
Low Profile Cord Connector Locknuts
For Use With
Threaded Metallic Conduit
Material
Nylon
Color
Black
Standards
CSA Certified, UL Listed
Box Connection
3/4 in
Max. Operating Temp.
-22 Degrees F
Liquid Tight
Yes
Compatible Conduit Type
Threaded Metallic Conduit
Thread Type
NPT
Min. Operating Temp.
105 Degrees F
Type
Locknut
Item Type
Low Profile NPT Cord Connector Locknuts
Construction
Molded
Series
Accessories
Application
Conduit/Fitting Fastening
Description
Low Profile Cord Connector Locknuts, For Use With Threaded Metallic Conduit, Hub Size 3/4 in, Nylon, Thread Type NPT, Color Black, Compatible Conduit Trade Size 3/4 in, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Max. Operating Temp. -22 Degrees F, Min. Operating Temp. 105 Degrees F, Overall Length 1 3/8 in, Standards CSA Certified, UL Listed, Thickness 0.265 in, Thread Size 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.