Zoro Homepage

Cord Connector Locknut, Nylon, PG13.5

  • Mfr # LNP13B

  • Zoro # G2909234


product price: $0.50
/ea

Key Features

For Use With
Threaded Metallic Conduit
Hub Size
PG13.5
Material
Nylon
Color
Black, Gray
Standards
CSA Certified, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNP13B
Zoro #
G2909234
UPC #
094705006733
Country of Origin
United States

Dimensions

Hub Size
PG13.5
Compatible Conduit Trade Size
PG13.5
Overall Length
1-17/32"
Thread Size
PG13.5

Details

Item
Low Profile Cord Connector Locknut
For Use With
Threaded Metallic Conduit
Material
Nylon
Color
Black, Gray
Standards
CSA Certified, UL Listed
Box Connection
PG13.5
Liquid Tight
Yes
Compatible Conduit Type
Threaded Metallic Conduit
Thread Type
PG

Description

Low Profile Cord Connector Locknut, For Use With Threaded Metallic Conduit, Hub Size PG13.5, Nylon, Thread Type PG, Color Black, Gray, Compatible Conduit Trade Size PG13.5, Compatible Conduit Type Threaded Metallic Conduit, Liquid Tight Yes, Overall Length 1-17/32 In., Standards CSA Certified, UL Listed, Thread Size PG13.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.