This item is Discontinued.

Hubbell Wiring Device-Kellems Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .63-.75", M30 Thread SHCM301037

Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .63-.75", M30 Thread (Discontinued)

  • Mfr # SHCM301037
  • Zoro # G500618528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHCM301037
Zoro #
G500618528
UPC #
783585774701
Country of Origin
United States

Dimensions

Cord Dia. Range
0.63-0.75 in (15.9-19.0 mm)
Display Size
M30
Hub Size
M30

Details

Color
Aluminum
Item
Cord Connectors
Type
Metric
Material
Aluminum
Carton Quantity
30
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Series
Standard Duty
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Nema Rating
NEMA Type 4, 4X, 12 and 13
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Standard
UL Listed
Application
Straight Female- Form 3
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Material - Mounting Hardware
Locknut or Tapped Opening
Item Type
Cord Connectors
Conductor Range
0.63-0.75 in (15.9-19.0 mm)
Performance
Environmental - Hazardous Locations - Used in hazardous locations per Class I Div. 2, Class II Div. 1 & 2, Class Ill Div. 1 & 2 in accordance with the NEC Environmental - Operating Temperatures - -30°F to +225°F (-34°C to +107°C)

Description

Hubbell Wiring Device Kellems, Kellems Wire Management, Cord ConnectorM30 Thread, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.