
Cord Connectors, Straight Male, .20"- .27" (5.1-6.7), Nylon Miniature with Spiral
Mfr # HJ1012BPK25
Zoro # G200618446
product price:Â $117.99
/pk 25, $4.72/ea
Free Shipping & Returns
Key Features
Style - Connector
Straight Male
Knockout Size
0.53 to 0.54 in
Series
Miniature
Standards
UL Listed, CSA Certified
Application
Straight Male Connector with Spiral
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HJ1012BPK25
Zoro #
G200618446
UPC #
783585023038
Country of Origin
United States
Dimensions
Knockout Size
0.53 to 0.54 in
Display Size
1/4 NPT
Hub Size
1/4
Cord Dia. Range
0.20-0.27 in (5.1-6.7 mm)
Details
Style - Connector
Straight Male
Series
Miniature
Standards
UL Listed, CSA Certified
Application
Straight Male Connector with Spiral
Cable Opening Max.
0.27 in
Type
Connector with Spiral
Material
Nylon
Item
Junior Cord Connectors
Cable Opening Min.
0.20 in
Color
Black
Standard
UL Listed
Nema Rating
IP66
Number Of Conductors
Single
Carton Quantity
5
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .20-.27", 1/4", Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.