Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
Cord Connectors, Straight Male, .25"-.49" (6.4-12.3), Nylon Miniature with Spiral
- Mfr # HJ1043BPK25
- Zoro # G600618398
product price:Â
$
278.99
/pk of 25, $11.16/ea
Free Shipping & Returns
Key Features
Style - Connector
Straight Male
Knockout Size
0.82 to 0.84 in
Type
Connector with Spiral
Application
Straight Male Connector with Spiral
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HJ1043BPK25
- Zoro #
- G600618398
- UPC #
- 783585213323
- Country of Origin
- United States
Dimensions
- Knockout Size
- 0.82 to 0.84 in
- Hub Size
- 3/4
- Display Size
- 3/4 NPT
- Cord Dia. Range
- 0.25-0.49 in (6.4-12.3 mm)
Details
- Style - Connector
- Straight Male
- Type
- Connector with Spiral
- Application
- Straight Male Connector with Spiral
- Material
- Nylon
- Standards
- UL Listed, CSA Certified
- Cable Opening Min.
- 1/4 in
- Item
- Junior Cord Connectors
- Color
- Black
- Cable Opening Max.
- 0.49 in
- Series
- Miniature
- Mounting Hardware Material
- Locknut or Tapped Opening
- Nema Rating
- IP66
- Temp. Rating
- Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
- Carton Quantity
- 25 EA
- Number Of Conductors
- Single
- Brand
- Hubbell Wiring Device-Kellems
- Environmental Rating
- Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
- Standard
- UL Listed
Description
Hubbell Wiring Device Kellems, Cord Connectors, Junior with Spiral,.25-.49", 3/4", Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.