Cord Reel, 12 AWG, Black Reel Color, 40 Ft Length

  • Mfr # HBLC40123

  • Zoro # G800702514


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Retractable Cord Length
40 Ft
Wire Size
12 AWG
Reel Color
Black
Cord Color
Yellow
Max. Amps
15A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLC40123
Zoro #
G800702514
UPC #
783585358352
Country of Origin
United States

Dimensions

Retractable Cord Length
40 Ft
Wire Size
12 AWG
Cable Length Inactive
24
Cable Length Active
480
Reel Frame Dimension
Steel

Details

Item
Cord Reel
Reel Color
Black
Cord Color
Yellow
Max. Amps
15A
Duty Rating
Heavy Duty; Commercial
Reel Mounting
Bench; Ceiling; Wall
Voltage
125V AC
Indoor / Outdoor
Indoor
Features
Optional Base
Standards
UL 355 Listed
Series
Commercial
Standard
UL 355 Listed
Performance
Environment - Operations - Dry, indoor, non-hazardous locations
Duty
Heavy Duty
Base Type
Optional
Application
Bench, Ceiling and Wall Mounted
Voltage Rating
125 VAC
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems
Voltage Rating Description
125 VAC
Industry Standard(s)
UL 355 Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Cable Specification
12/3 SJTW
Construction
Steel
Tension Method
Ratchet Lock

Description

Hubbell Wiring Device Kellems, Cord and Cable Reels, Commercial CordReel, 40', 15A 125V with Tap, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.