Zoro Homepage

Cord Reel, 25 ft L, 125/250V AC, Black

  • Mfr # HBLM25104C

  • Zoro # G022437201


product price: $1,093.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLM25104C
Zoro #
G022437201
UPC #
783585789200
Country of Origin
Mexico

Description

Extension Cord Reel, Winding Method Motor Driven, Voltage 125/250V AC, Retractable Cord Length 25 ft, Reel Color White, Wire Size 10 AWG, Cord Color Black, Trade Designation SJO, Number of Conductors 4, Tension Method Constant Tension or Ratchet Lock, Number of Outlets Not Applicable, Feeder Cord Length 25 ft, Location Indoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.