This item is Discontinued.

Hubbell Wiring Device-Kellems 45 ft. 12/3 Retractable Cord Reel 15.0 Amps 1 Outlets 120VAC Voltage HBL45123C

45 ft. 12/3 Retractable Cord Reel 15.0 Amps 1 Outlets 120VAC Voltage (Discontinued)

  • Mfr # HBL45123C
  • Zoro # G3114142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL45123C
Zoro #
G3114142
UPC #
783585451237
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Retractable Cord Length
45 ft
Overall Width
12-3/8"
Overall Height
13"
Overall Depth
9-3/4"
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Cord Length
45 ft.
Feeder Cord Length
5 ft

Details

Item
Retractable Cord Reel
Voltage
120VAC
Max. Amps
15.0
Feeder Cord Ending
Grounding Plug
Reel Color
Yellow
Cord Color
Black
Retractable Cord Ending
Single Industrial Connector
Feeder Cord Ending Configuration
NEMA 5-15P
Retractable Cord Ending Configuration
NEMA 5-15R
Reel Mounting
Bench, Ceiling, Wall
Reel Material
Steel
Cord Ending NEMA Configuration
5-15R
Number of Outlets
1
NEC Cord Designation
SJEO
Enclosed Reel
No
Cord Ending
Single Industrial Connector
Gauge/Conductor
12/3
Standards
UL, CSA
Indoor / Outdoor
Indoor
Max. Amps - Ext. Cords and Outlet Strips
15.0
Grade
Industrial
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Voltage - Ext. Cords and Outlet Strips
120VAC
Feeder Cord Ending NEMA Configuration
5-15P
Cord Included
Yes
Watts
1875
Temp. Range
40 Degrees to 110 Degrees F
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEO
Trade Designation
SJEO
Temp. Rating
40 Degrees to 110 Degrees F
Location
Indoor
Number of Conductors
3

Description

Retractable Cord Reel, Voltage 120VAC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 45 ft., Reel Color Yellow, Max. Amps 15.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJEO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.