This item is Discontinued.

Hubbell Wiring Device-Kellems 45 ft. 12/3 Retractable Cord Reel 15.0 Amps 1 Outlets 120VAC Voltage HBL45123C20

45 ft. 12/3 Retractable Cord Reel 15.0 Amps 1 Outlets 120VAC Voltage (Discontinued)

  • Mfr # HBL45123C20
  • Zoro # G1988944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL45123C20
Zoro #
G1988944
UPC #
783585451251
Country of Origin
United States

Dimensions

Retractable Cord Length
45 ft
Wire Size
12 AWG
Feeder Cord Length
5 ft.
Cord Length
45 ft.
Overall Width
12-3/8"
Cord Length - Ext. Cords and Outlet Strips
45 ft.
Overall Height
13"
Overall Depth
9-3/4"

Details

Item
Retractable Cord Reel
Voltage
120VAC
Reel Color
Yellow
Max. Amps
15.0
Cord Color
Black
Retractable Cord Ending Configuration
NEMA 5-20R
Feeder Cord Ending Configuration
NEMA 5-20P
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEO
Number of Outlets
1
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Watts
2500
Max. Amps - Ext. Cords and Outlet Strips
20.0
Cord Ending
Single Industrial Connector
Feeder Cord Ending
Grounding Plug
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Cord Included
Yes
NEC Cord Designation
SJEO
Grade
Industrial
Retractable Cord Ending
Single Industrial Connector
Cord Ending NEMA Configuration
5-20R
Feeder Cord Ending NEMA Configuration
5-20P
Indoor / Outdoor
Indoor
Gauge/Conductor
12/3
Reel Material
Steel
Enclosed Reel
No
Standards
UL, CSA
Temp. Range
40 Degrees to 110 Degrees F
Voltage - Ext. Cords and Outlet Strips
120VAC
Reel Mounting
Bench, Ceiling, Wall
Number of Conductors
3
Temp. Rating
40 Degrees to 110 Degrees F
Trade Designation
SJEO
Location
Indoor

Description

Retractable Cord Reel, Voltage 120VAC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 45 ft., Reel Color Yellow, Max. Amps 15.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJEO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft., Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.