This item is Discontinued.

Hubbell Wiring Device-Kellems 45 ft. 12/3 Retractable Cord Reel 15.0 Amps 2 Outlets 125VAC Voltage HBL45123R20

45 ft. 12/3 Retractable Cord Reel 15.0 Amps 2 Outlets 125VAC Voltage (Discontinued)

  • Mfr # HBL45123R20
  • Zoro # G0831327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL45123R20
Zoro #
G0831327
UPC #
783585451282
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Retractable Cord Length
45 ft
Cord Length
45 ft.
Overall Height
13"
Overall Depth
9-3/4"
Overall Width
12-3/8"
Feeder Cord Length
5 ft
Cord Length - Ext. Cords and Outlet Strips
45 ft.

Details

Item
Retractable Cord Reel
Voltage
125VAC
Max. Amps
15.0
Feeder Cord Ending
Grounding Plug
Reel Color
Yellow
Cord Color
Black
Retractable Cord Ending
Dual Box Receptacle
Feeder Cord Ending Configuration
NEMA 5-20P
Retractable Cord Ending Configuration
NEMA 5-20R
Temp. Range
40 Degrees to 110 Degrees F
Voltage - Ext. Cords and Outlet Strips
125VAC
Cord Ending NEMA Configuration
5-20R
Number of Outlets
2
Standards
UL, CSA
Max. Amps - Ext. Cords and Outlet Strips
20.0
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
NEC Cord Designation - Ext. Cords and Outlet Strips
SJEO
Indoor / Outdoor
Indoor
Cord Ending
Dual Box Receptacle
Reel Material
Steel
Gauge/Conductor - Ext. Cords and Outlet Strips
12/3
Feeder Cord Ending NEMA Configuration
5-20P
NEC Cord Designation
SJEO
Enclosed Reel
No
Reel Mounting
Bench, Ceiling, Wall
Watts
2500
Grade
Industrial
Gauge/Conductor
12/3
Cord Included
Yes
Location
Indoor
Temp. Rating
40 Degrees to 110 Degrees F
Number of Conductors
3
Trade Designation
SJEO

Description

Retractable Cord Reel, Voltage 125V AC, Retractable Cord Length 45 ft, Reel Color Yellow, Max. Amps 15.0, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJEO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.