This item is Discontinued.

Hubbell Wiring Device-Kellems 50 ft. 14/3 Retractable Cord Reel 15.0 Amps 0 Outlets 600VAC Voltage HBL501431W

50 ft. 14/3 Retractable Cord Reel 15.0 Amps 0 Outlets 600VAC Voltage (Discontinued)

  • Mfr # HBL501431W
  • Zoro # G2261183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL501431W
Zoro #
G2261183
UPC #
783585209104
Country of Origin
United States

Dimensions

Retractable Cord Length
50 ft
Wire Size
14 AWG
Overall Depth
12-3/16"
Overall Height
16-1/4"
Overall Width
13-3/4"
Cord Length
50 ft.
Cord Length - Ext. Cords and Outlet Strips
50 ft.

Details

Item
Retractable Cord Reel
Voltage
600VAC
Reel Color
Yellow
Max. Amps
15.0
Cord Color
Black
Retractable Cord Ending Configuration
Flying Lead
NEC Cord Designation - Ext. Cords and Outlet Strips
SOW-A
Number of Outlets
0
NEC Cord Designation
SOW-A
Feeder Cord Ending NEMA Configuration
No Configuration
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Cord Ending NEMA Configuration
No Configuration
Cord Ending
Flying Lead
Feeder Cord Ending
Flying Lead
Retractable Cord Ending
Flying Lead
Reel Material
Steel
Enclosed Reel
No
Voltage - Ext. Cords and Outlet Strips
600VAC
Grade - Ext. Cords and Outlet Strips
Heavy Industrial
Watts
9000
Standards
UL Type 4X
Cord Included
Yes
Temp. Range
40 Degrees to 110 Degrees F
Includes
3/4" NPT Line Entrance Hub
Max. Amps - Ext. Cords and Outlet Strips
15.0
Gauge/Conductor
14/3
Indoor / Outdoor
Indoor/Outdoor
Reel Mounting
Bench, Ceiling, Wall
Grade
Commercial/Industrial
Temp. Rating
40 Degrees to 110 Degrees F
Trade Designation
SOW-A
Location
Outdoor
Enclosure Rating
NRMA 4X
Number of Conductors
3
Special Features
3/4 in NPT Line Entrance Hub

Description

Retractable Cord Reel, Voltage 600VAC, Retractable Cord Ending Flying Lead, Retractable Cord Length 50 ft., Reel Color Yellow, Max. Amps 15.0, Wire Size 14 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SOW-A, Number of Conductors 3, Number of Outlets 0, Feeder Cord Ending Flying Lead, Location Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.